

€164.00/ pieceexcl. VAT
€198.44incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PX-..-SMX |
Code digit | PX37-14-1-SMX10 |
Size | 160 |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Permitted working pressure | 10 bar |
Connection | 1.1/4'' BSP |
Type of filter element | Spin-on cartridge element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 308 mm |
Outer Diameter | 160 mm |