

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Size | 130 |
Filter element material | Inorganic glass fibre |
Filter fineness | 25 µm |
Connection | 1.1/2"-16 UNF |
Type of filter element | Spin-on cartridge element |
Material sealing | NBR |
Length of filter element | 240 mm |
Outer Diameter | 140 mm |