

€121.00/ pieceexcl. VAT
€146.41incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PX-..-SMX |
Code digit | PX36-13-2-SMX10 |
Size | 130 |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Permitted working pressure | 16 bar |
Connection | 1.1/2-16 UNF |
Type of filter element | Spin-on cartridge element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 238 mm |
Outer Diameter | 140 mm |