FILTRATION GROUP

FILTRATION GROUP Filter element PX36132SMN2

  • ERIKS:13521479
Image 1
Save to list
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Size
130
Filter element material
Inorganic glass fibre
Filter fineness
2 µm
Connection
1.1/2"-16 UNF
Type of filter element
Spin-on cartridge element
Material sealing
NBR
Length of filter element
240 mm
Outer Diameter
140 mm