FILTRATION GROUP

FILTRATION GROUP Filter element PX33132SMX3

  • ERIKS:13521475
Image 1
Save to list

€188.00/ pieceexcl. VAT

€227.48incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Series
PX-..-SMX
Code digit
PX33-13-2-SMX3
Size
100
Filter element material
Fiber glass
Filter fineness
3 µm
Permitted working pressure
16 bar
Connection
1.1/2-16 UNF
Type of filter element
Spin-on cartridge element
Temperature range
from -10 to 120 °C
Material sealing
NBR
Length of filter element
170 mm
Outer Diameter
140 mm