FILTRATION GROUP

FILTRATION GROUP Filter element PX33132SMX25

  • ERIKS:13521474
Image 1
Save to list
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Size
100
Filter element material
Inorganic glass fibre
Filter fineness
25 µm
Connection
1.1/2"-16 UNF
Type of filter element
Spin-on cartridge element
Material sealing
NBR
Length of filter element
172 mm
Outer Diameter
140 mm