FILTRATION GROUP

FILTRATION GROUP Filter element PX27-2-8-4-SMC3 3µm 72523656 DxH=117x297mm 1 3/4-12UNF-2B

  • ERIKS:15099030
Image 1
Save to list

€115.00/ pieceexcl. VAT

€139.15incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Series
PX
Code digit
PX27-2-8-4-SMC3
Filter element material
Fiberglass
Filter fineness
3 µm
ß-ratio
200
Permitted working pressure
35 bar
Connection
1.3/4-12 UNF
Type of filter element
Spin-on cartridge element
Length of filter element
297 mm
Outer Diameter
117 mm