FILTRATION GROUP

FILTRATION GROUP Filter element PX26-2-7-4-MIC5 5µm 72523397 DxH=95x242mm 1 3/8-12UNF-2B

  • ERIKS:15099026
Image 1
Save to list

€71.00/ pieceexcl. VAT

€85.91incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Series
PX
Code digit
PX26-2-7-4-MIC5
Filter element material
Cellulose
Filter fineness
5 µm
ß-ratio
2
Permitted working pressure
35 bar
Connection
1.3/8-12 UNF
Type of filter element
Spin-on cartridge element
Length of filter element
242 mm
Outer Diameter
95 mm