

€110.00/ pieceexcl. VAT
€133.10incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PX |
Code digit | PX24-2-8-4-SMC10 |
Filter element material | Fiberglass |
Filter fineness | 10 µm |
ß-ratio | 200 |
Permitted working pressure | 35 bar |
Connection | 1.3/4-12 UNF |
Type of filter element | Spin-on cartridge element |
Length of filter element | 193 mm |
Outer Diameter | 117 mm |