FILTRATION GROUP

FILTRATION GROUP Filter element PX24-2-7-4-SMC10 10µm 72523655 DxH=95x181mm 1 3/8-12UNF-2B

  • ERIKS:15098986
Image 1
Save to list

€75.00/ pieceexcl. VAT

€90.75incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Series
PX
Code digit
PX24-2-7-4-SMC10
Filter element material
Fiberglass
Filter fineness
10 µm
ß-ratio
200
Permitted working pressure
35 bar
Connection
1.3/8-12 UNF
Type of filter element
Spin-on cartridge element
Length of filter element
181 mm
Outer Diameter
95 mm