

€23.80/ pieceexcl. VAT
€28.80incl. VAT
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PX-..-MIC |
Code digit | PX22-12-1-V2,5-RD-MIC10 |
Size | 40 |
Filter element material | Microcellulose |
Filter fineness | 10 µm |
Permitted working pressure | 14 bar |
Connection | 1-12 UNF |
Type of filter element | Spin-on cartridge element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 142.5 mm |
Outer Diameter | 93.2 mm |