FILTRATION GROUP

FILTRATION GROUP Filter element PX22113V2,5MIC25

  • ERIKS:14039350
Image 1
Save to list
Not available in webshop
Estimated delivery date - 30/03/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Size
40
Filter element material
Filter paper
Filter fineness
25 µm
Connection
3/4"-16 UNF
Type of filter element
Spin-on cartridge element
Material sealing
NBR
Length of filter element
139.5 mm
Outer Diameter
93 mm