FILTRATION GROUP

FILTRATION GROUP Filter element PX12113MIC10

  • ERIKS:14039345
Image 1
Save to list
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Filter element material
Filter paper
Filter fineness
10 µm
Connection
3/4"-16 UNF
Type of filter element
Spin-on cartridge element
Material sealing
NBR
Length of filter element
137 mm
Outer Diameter
76 mm