

€25.40/ pieceexcl. VAT
€30.73incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PX-..-MIC |
Code digit | PX11-11-1-MIC10 |
Size | 25 |
Filter element material | Microcellulose |
Filter fineness | 10 µm |
Permitted working pressure | 10 bar |
Connection | 3/4-16 UNF |
Type of filter element | Spin-on cartridge element |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 115 mm |
Outer Diameter | 76 mm |