FILTRATION GROUP

FILTRATION GROUP Filter element Pi9530DRGVST100

  • ERIKS:13521443
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Series
Pi
Code digit
Pi 9530 DRG VST 100
Size
300
Filter element material
Metal mesh
Filter fineness
100 µm
Differential pressure
210 bar
Temperature range
from -10 to 120 °C
End caps material
Sheet metal
Length of filter element
257.5 mm
Internal diameter
47.5 mm
Outer Diameter
83.2 mm