

€95.70/ pieceexcl. VAT
€115.80incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi |
Code digit | Pi 9405 DRG VST 60 |
Size | 50 |
Filter element material | Metal mesh |
Filter fineness | 60 µm |
Differential pressure | 210 bar |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Length of filter element | 94 mm |
Internal diameter | 25.5 mm |
Outer Diameter | 47 mm |