

€361.00/ pieceexcl. VAT
€436.81incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi |
Code digit | Pi 9330 DRG VST 40 |
Size | 300 |
Filter element material | Metal mesh |
Filter fineness | 40 µm |
Differential pressure | 210 bar |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Length of filter element | 257.5 mm |
Internal diameter | 47.5 mm |
Outer Diameter | 83.2 mm |