

€188.00/ pieceexcl. VAT
€227.48incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi |
Code digit | Pi 9311 DRG VST 40 |
Size | 110 |
Filter element material | Metal mesh |
Filter fineness | 40 µm |
Differential pressure | 210 bar |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Length of filter element | 248 mm |
Internal diameter | 25.5 mm |
Outer Diameter | 47 mm |