FILTRATION GROUP

FILTRATION GROUP Filter element Pi37006RNDRG60

  • ERIKS:14039319
Image 1
Save to list

€93.30/ pieceexcl. VAT

€112.89incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Series
Pi
Code digit
Pi 37006 RN DRG 60
Size
63
Filter element material
Metal mesh
Filter fineness
60 µm
Differential pressure
20 bar
Type of filter element
Return filter element
Temperature range
from -10 to 120 °C
End caps material
Sheet metal
Material sealing
NBR
Length of filter element
158 mm
Internal diameter
32.2 mm
Outer Diameter
58 mm