

€355.00/ pieceexcl. VAT
€429.55incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi |
Code digit | Pi 36025 DN DRG 40 |
Size | 250 |
Filter element material | Metal mesh |
Filter fineness | 40 µm |
Differential pressure | 20 bar |
Type of filter element | Pressure filter element |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 248.5 mm |
Internal diameter | 40.3 mm |
Outer Diameter | 78.5 mm |