

€534.00/ pieceexcl. VAT
€646.14incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi |
Code digit | Pi 23063 RN PS 10 |
Size | 630 |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Differential pressure | 10 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 399 mm |
Internal diameter | 71 mm |
Outer Diameter | 129 mm |