

€206.00/ pieceexcl. VAT
€249.26incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi |
Code digit | Pi 2208 PS VST 3 |
Size | 80 |
Filter element material | Glass-fibre reinforced |
Filter fineness | 3 µm |
Differential pressure | 210 bar |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Length of filter element | 171.8 mm |
Internal diameter | 25.5 mm |
Outer Diameter | 47 mm |