

€100.00/ pieceexcl. VAT
€121.00incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi |
Code digit | Pi 15025 RN MIC 25/K197 |
Size | 250 |
Filter element material | Microcellulose |
Filter fineness | 25 µm |
Differential pressure | 10 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 249 mm |
Internal diameter | 53 mm |
Outer Diameter | 99 mm |