

€142.00/ pieceexcl. VAT
€171.82incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi |
Code digit | Pi 13040 RN MIC 10 |
Size | 400 |
Filter element material | Microcellulose |
Filter fineness | 10 µm |
Differential pressure | 20 bar |
Type of filter element | Return filter element |
Temperature range | from -10 to 120 °C |
End caps material | Plastic |
Material sealing | NBR |
Length of filter element | 249 mm |
Internal diameter | 71 mm |
Outer Diameter | 130 mm |