FILTRATION GROUP

FILTRATION GROUP Filter element Pi1030KSMIC25/K197

  • ERIKS:13521061
Image 1
Save to list

€125.00/ pieceexcl. VAT

€151.25incl. VAT

7 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Series
Pi
Code digit
Pi 1030 KS MIC 25/K197
Size
300
Filter element material
Microcellulose
Filter fineness
25 µm
Differential pressure
60 bar
Temperature range
from -10 to 120 °C
End caps material
Sheet metal
Length of filter element
255.5 mm
Internal diameter
47.5 mm
Outer Diameter
83.2 mm