

€65.70/ pieceexcl. VAT
€79.50incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi |
Code digit | Pi 1011 MIC 25/K197 |
Size | 110 |
Filter element material | Microcellulose |
Filter fineness | 25 µm |
Differential pressure | 20 bar |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Length of filter element | 247 mm |
Internal diameter | 25.5 mm |
Outer Diameter | 47 mm |