

€21.80/ pieceexcl. VAT
€26.38incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 940 MIC 25 |
Size | 50 |
Filter element material | Microcellulose |
Filter fineness | 25 µm |
Temperature range | from -10 to 120 °C |
End caps material | Fleece |
Material sealing | Felt (Polyester) |
Length of filter element | 195.4 mm |
Internal diameter | 15.5 mm |
Outer Diameter | 42 mm |