

€17.40/ pieceexcl. VAT
€21.05incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 939 MIC 25 |
Size | 35 |
Filter element material | Microcellulose |
Filter fineness | 25 µm |
Temperature range | from -10 to 120 °C |
End caps material | Fleece |
Material sealing | Felt (Polyester) |
Length of filter element | 156.4 mm |
Internal diameter | 15.5 mm |
Outer Diameter | 42 mm |