

€590.00/ pieceexcl. VAT
€713.90incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 888 MIC 10 |
Size | 1250 |
Filter element material | Microcellulose |
Filter fineness | 10 µm |
Differential pressure | 10 bar |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 499 mm |
Internal diameter | 90.5 mm |
Outer Diameter | 150 mm |