

€2,259.00/ pieceexcl. VAT
€2,733.39incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 884 DRG 25 |
Size | 1800 |
Filter element material | Metal mesh |
Filter fineness | 25 µm |
Differential pressure | 10 bar |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 499 mm |
Internal diameter | 150.5 mm |
Outer Diameter | 202 mm |