

€404.00/ pieceexcl. VAT
€488.84incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 822 SM-L |
Filter element material | Fiber glass |
Filter fineness | 3 µm |
Temperature range | from -10 to 120 °C |
End caps material | Foam |
Length of filter element | 300 mm |
Internal diameter | 120 mm |
Outer Diameter | 193 mm |