

€452.00/ pieceexcl. VAT
€546.92incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 822 MOL |
Filter element material | Coalescing material |
Filter fineness | 2 µm |
Temperature range | from -10 to 120 °C |