FILTRATION GROUP

FILTRATION GROUP Filter element 852821MIC10

  • ERIKS:13518463
Image 1
Save to list

€100.00/ pieceexcl. VAT

€121.00incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Series
852
Code digit
852 821 MIC 10
Size
160
Filter element material
Microcellulose
Filter fineness
10 µm
Temperature range
from -10 to 120 °C
End caps material
Sheet metal
Material sealing
NBR
Length of filter element
509.4 mm
Internal diameter
61.5 mm
Outer Diameter
100.3 mm