

€440.00/ pieceexcl. VAT
€532.40incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 821 DRG 100 |
Size | 160 |
Filter element material | Metal mesh |
Filter fineness | 100 µm |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 509.4 mm |
Internal diameter | 61.5 mm |
Outer Diameter | 100.3 mm |