

€1,060.00/ pieceexcl. VAT
€1,282.60incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 761 PS 10 |
Size | 630 |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Differential pressure | 10 bar |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Length of filter element | 850.6 mm |
Internal diameter | 65 mm |
Outer Diameter | 140 mm |