

€587.00/ pieceexcl. VAT
€710.27incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 760 PS 25 |
Size | 400 |
Filter element material | Fiber glass |
Filter fineness | 25 µm |
Differential pressure | 10 bar |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Length of filter element | 425 mm |
Internal diameter | 65 mm |
Outer Diameter | 140 mm |