

€115.00/ pieceexcl. VAT
€139.15incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 754 MIC 25/K197 |
Size | 150 |
Filter element material | Microcellulose |
Filter fineness | 25 µm |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 482.9 mm |
Internal diameter | 61.5 mm |
Outer Diameter | 100.3 mm |