

€168.00/ pieceexcl. VAT
€203.28incl. VAT
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 519 MOL/3-ER GEBINDE |
Filter element material | Coalescing material |
Filter fineness | 10 µm |
Differential pressure | 1 bar |
Temperature range | from -10 to 120 °C |
End caps material | PUR |
Length of filter element | 60 mm |
Internal diameter | 52 mm |
Outer Diameter | 85.3 mm |