

€53.00/ pieceexcl. VAT
€64.13incl. VAT
1 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 519 MIC 3-ER GEBINDE |
Filter element material | Microcellulose |
Filter fineness | 10 µm |
Differential pressure | 1 bar |
Temperature range | from -10 to 120 °C |
End caps material | Fleece |
Length of filter element | 60 mm |
Internal diameter | 54 mm |
Outer Diameter | 84.5 mm |