

€39.60/ pieceexcl. VAT
€47.92incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 514 MIC / 3-ER GEBINDE |
Filter element material | Microcellulose |
Temperature range | from -10 to 120 °C |
Length of filter element | 32.2 mm |
Internal diameter | 18 mm |
Outer Diameter | 40 mm |