

€50.90/ pieceexcl. VAT
€61.59incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 444 MIC 10 |
Filter element material | Microcellulose |
Filter fineness | 10 µm |
Differential pressure | 10 bar |
Temperature range | from -10 to 120 °C |
End caps material | Sheet metal |
Material sealing | NBR |
Length of filter element | 178 mm |
Internal diameter | 32.2 mm |
Outer Diameter | 58 mm |