FILTRATION GROUP

FILTRATION GROUP Filter element 852127MIC10

  • ERIKS:14039213
Image 1
Save to list

€63.00/ pieceexcl. VAT

€76.23incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Series
852
Code digit
852 127 MIC 10
Size
80
Filter element material
Microcellulose
Filter fineness
10 µm
Differential pressure
5 bar
Temperature range
from -10 to 120 °C
End caps material
Sheet metal
Material sealing
NBR
Length of filter element
176 mm
Internal diameter
32.2 mm
Outer Diameter
51.5 mm