FILTRATION GROUP

FILTRATION GROUP Filter element 852126DRGVST100

  • ERIKS:14039194
Image 1
Save to list

€182.00/ pieceexcl. VAT

€220.22incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Series
852
Code digit
852 126 DRG VST 100
Filter element material
Metal mesh reinforced
Filter fineness
100 µm
Differential pressure
160 bar
Temperature range
from -10 to 120 °C
Material sealing
NBR
Length of filter element
112 mm
Internal diameter
25.8 mm
Outer Diameter
44.5 mm