

€1,559.00/ pieceexcl. VAT
€1,886.39incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | 852 |
Code digit | 852 015 PS 10 |
Size | 1400 |
Filter element material | Fiber glass |
Filter fineness | 10 µm |
Differential pressure | 20 bar |
Temperature range | from -10 to 120 °C |
Material sealing | NBR |
Length of filter element | 990 mm |
Internal diameter | 106 mm |
Outer Diameter | 167 mm |