

€75.20/ pieceexcl. VAT
€90.99incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | FG1 - FG4 |
Code digit | FG-BB |
Filter element material | Silica gel |
Filter fineness | 3 µm |
Connection | 3/8" |
Type of filter element | Venting filter |
Temperature range | from -29 to 93 °C |
Length of filter element | 109.2 mm |
Outer Diameter | 64 mm |