

€118.00/ pieceexcl. VAT
€142.78incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | FG1 - FG4 |
Code digit | FG-1-CV |
Filter element material | Silica gel |
Filter fineness | 3 µm |
Connection | 1" |
Type of filter element | Venting filter |
Temperature range | from -29 to 93 °C |
Length of filter element | 147.3 mm |
Outer Diameter | 64 mm |