

€320.00/ pieceexcl. VAT
€387.20incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi 014X - Pi 018X |
Code digit | Pi 0185 MIC *E77950298 |
Filter element material | Microcellulose |
Filter fineness | 10 µm |
Type of filter element | Venting filter |
Temperature range | from -30 to 100 °C |
Material sealing | NBR |
€117.00/ pieceexcl. VAT
€141.57incl. VAT
Estimated delivery date - 07/01/2027