

€265.00/ pieceexcl. VAT
€320.65incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi 014X - Pi 018X |
Code digit | Pi 0140 MOL |
Filter element material | Synthetic fleece |
Filter fineness | 1 µm |
Type of filter element | Venting filter |
Temperature range | from -30 to 100 °C |
Material sealing | NBR |
€411.00/ caseexcl. VAT
€497.31incl. VAT
Estimated delivery date - 07/01/2027