

€37.90/ pieceexcl. VAT
€45.86incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi 010X - Pi 014X |
Code digit | Pi 0110 SM-L |
Filter element material | Fiber glass |
Filter fineness | 3 µm |
Type of filter element | Venting filter |
Temperature range | from -30 to 100 °C |