

€28.40/ pieceexcl. VAT
€34.36incl. VAT
Estimated delivery date - 04/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | Pi 010X - Pi 014X |
Code digit | Pi 0110 MIC |
Filter element material | Microcellulose |
Filter fineness | 10 µm |
Type of filter element | Venting filter |
Temperature range | from -30 to 100 °C |